Check Availability
  • MILLER ELECTRIC 

    Gouging Tip, SC Heavy Duty, Propylene Gas Service, GTB Tip Type

  • Item # 38N778
  • Mfr. Model # SC23-3M
Gouging Tip, SC Heavy Duty, Propylene Gas Service, GTB Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38N778
Mfr. Model # SC23-3M
UNSPSC #23171535
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Gouging Tip
Series SC Heavy Duty
Gas Service Propylene
Tip Type GTB
Flame Type Multi-Flame
Fuel Pressure 10-15 psi
Steel Thickness 1/4" Wide x 3/8" Deep
Acetylene Pressure 10 to 15 psi Propylene
Oxygen Flow 174 scfh
Oxygen Pressure 50 to 60 psi
For Use With 174 scfh
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov