Check Availability
  • MILLER ELECTRIC 

    Gas Welding Outfit, Little Torch Series, Cuts Up To 1/8"

  • Item # 38N733
  • Mfr. Model # 23-1003P
Gas Welding Outfit, Little Torch Series, Cuts Up To 1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N733
Mfr. Model # 23-1003P
UNSPSC #23171529
Shipping Weight 7.32 lbs
Country of Origin USA *
Item Gas Welding Outfit
Gas Service Acetylene, Propane
Torch Handle 11-1101C Torch
Pressure Regulator 30-15-510 Fuel, 30-20-540 Oxygen
Series Little Torch
Welding Nozzles 12-1401-03 to -07
Includes Smith Little Torch(TM) with 8 ft. hoses, (5) Tips, Oxygen and Fuel Regulator, Reverse Flow Check Valves
Standards ETL or UL
Duty Rating Light Duty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms