Check Availability
  • MILLER ELECTRIC 

    Gas Lens Large,Copper/Brass,3/32 In

  • Item # 6UGZ9
  • Mfr. Model # 45V64S
Gas Lens Large,Copper/Brass,3/32 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGZ9
Mfr. Model # 45V64S
UNSPSC #23171519
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Gas Lens Large Stubby
Diameter 3/32" (2.4mm)
Material Copper / Brass
For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto
Application 3/32" (2.4mm)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms