Check Availability
  • MILLER ELECTRIC 

    Gas Lens,Copper/Brass,1/16 In,PK2

  • Item # 6UGY4
  • Mfr. Model # 45V116S
Gas Lens,Copper/Brass,1/16 In,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGY4
Mfr. Model # 45V116S
UNSPSC #23171519
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Gas Lens Large Stubby
Diameter 1/16"
Material Copper / Brass
For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto
Application 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms