Check Availability
  • MILLER ELECTRIC 

    Gas Hose,Gas,Braided Rubber,12 1/2 Ft L

  • Item # 6UHL2
  • Mfr. Model # CS310-12G
Gas Hose,Gas,Braided Rubber,12 1/2 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UHL2
Mfr. Model # CS310-12G
UNSPSC #40142007
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Gas Hose
Material Braided Rubber
For Use With CS310
Application 12 1/2 Ft Long
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms