Check Availability
  • MILLER ELECTRIC 

    Gas Hose, Vinyl, 12.5 Ft (3.8m)

  • Item # 6UGT6
  • Mfr. Model # 40V75
Gas Hose, Vinyl, 12.5 Ft (3.8m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGT6
Mfr. Model # 40V75
UNSPSC #40142007
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Gas Hose
Material Vinyl
For Use With W-350 Series
Application 12.5 Ft (3.8m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms