Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Bobcat 250 Series, 11,000W, Kohler, Gas

  • Item # 49WM50
  • Mfr. Model # 907500
Engine Driven Welder, Bobcat 250 Series, 11,000W, Kohler, Gas
Qty
  • Web Price
    $5,536.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Electric start with continuous power for generator, plasma cutter, or inverter welder applications. Features larger stabilizer for less spatter and smoother arc and more precise amperage settings with wider range for optimal Stick/Flux-Core welding. Also, capable of carbon arc gouging. Great for Stick/Flux-Cored welding.
Show More Close
 

Technical Specifications

Item # 49WM50
Mfr. Model # 907500
UNSPSC #23171508
Catalog Page 2419
Shipping Weight 508.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Bobcat 250
Start Type Electric
Rated Output CC/AC 250A @ 25V, 60%
Rated Output CC/DC 250 A at 25 V, 100% Duty Cycle
Amperage Range 40 to 250
Continuous Auxiliary Power 9500W
Peak Auxiliary Power 11,000W
Phase 1
Engine Brand Kohler
Fuel Type Gas
HP 23.5
Height 28"
Depth 40-1/2"
Width 20"
Includes (4) AC/DC Stick/Tig Controls,(2) Wire Ranges, GFCI Receptacles
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.