Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Trailblazer® 325 Series, 12,000W, Kohler, Gas

  • Item # 467C79
  • Mfr. Model # 907753
Engine Driven Welder, Trailblazer® 325 Series, 12,000W, Kohler, Gas
Qty
  • Web Price
    $5,752.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467C79
Mfr. Model # 907753
UNSPSC #23171514
Shipping Weight 470.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Trailblazer(R) 325
Start Type Electric
Rated Output CC/DC 325A @ 28V, 100%
Amperage Range 10 to 325
Continuous Auxiliary Power 10,500W
Peak Auxiliary Power 12,000W
Phase 1
Engine Brand Kohler
Fuel Type Gas
HP 23.5
Height 28"
Depth 40-1/2"
Width 20"
* This product's country of origin is subject to change

Compliance and Restrictions