Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Fusion 160 Series, 6500W, Kohler, Gas

  • Item # 443V86
  • Mfr. Model # 907720001
Engine Driven Welder, Fusion 160 Series, 6500W, Kohler, Gas
Qty
  • Web Price
    $3,379.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443V86
Mfr. Model # 907720001
UNSPSC #23171508
Shipping Weight 246.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Fusion 160
Start Type Electric
Rated Output CC/DC 160A @ 26.4V, 20% Duty Cycle
Amperage Range 30 to 160
Continuous Auxiliary Power 6200W
Peak Auxiliary Power 6500W
Phase 1
Engine Brand Kohler
Fuel Type Gas
HP 13.4
Height 24-3/4"
Depth 31-1/4"
Width 20-7/64"
Includes GFCI Receptacles
* This product's country of origin is subject to change

Compliance and Restrictions