Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Big Blue® 800 Duo Air Pak Series, 27,000W, Deutz, Diesel

  • Item # 408N13
  • Mfr. Model # 907752001
Engine Driven Welder, Big Blue® 800 Duo Air Pak  Series, 27,000W, Deutz, Diesel
Qty
  • Web Price
    $42,556.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 408N13
Mfr. Model # 907752001
UNSPSC #23171508
Shipping Weight 1920.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Big Blue(R) 800 Duo Air Pak(TM)
Start Type Electric
Rated Output CC/DC 800 A @ 38 V, 100%
Amperage Range 20 to 800
Continuous Auxiliary Power 20,000W
Peak Auxiliary Power 27,000W
Phase 3
Engine Brand Deutz
Fuel Type Diesel
HP 65.7
Height 46"
Depth 69-1/2"
Width 28-1/2"
Includes ArcReach Remote Control Technology, Air Cleaner Restriction Indicators, FA-1D Lockable Flame Arrestor Fuel Cap, Spark Arrestor, Vandalism Lockout Kit
* This product's country of origin is subject to change

Compliance and Restrictions