Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Big Blue® 800 Duo Air Pak Series, 27,000W, Deutz, Diesel

  • Item # 408N12
  • Mfr. Model # 907752
Engine Driven Welder, Big Blue® 800 Duo Air Pak  Series, 27,000W, Deutz, Diesel
Qty
  • Web Price
    $40,032.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Big Blue® 800 Duo Air Pak™ Engine-Driven Welder/Generator is a clean, quiet multiprocess machine with built-in air compressor, that is built to handle the most-demanding jobs. It features electric start with continuous power for use in generator, plasma cutter, or inverter welder applications. Adaptive Hot Start™ feature helps you easily get stick electrodes started without creating an inclusion. ArcReach® technology uses existing weld cables to put amperage and voltage control right at the operator's fingertips, not back at the power source.
Show More Close
 

Technical Specifications

Item # 408N12
Mfr. Model # 907752
UNSPSC #23171514
Catalog Page 2419
Shipping Weight 1920.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Big Blue(R) 800 Duo Air Pak(TM)
Start Type Electric
Rated Output CC/DC 800 A @ 38 V, 100%
Amperage Range 20 to 800
Continuous Auxiliary Power 20,000W
Peak Auxiliary Power 27,000W
Phase 3
Engine Brand Deutz
Fuel Type Diesel
HP 65.7
Height 46"
Depth 69-1/2"
Width 28-1/2"
Includes ArcReach Remote Control Technology
* This product's country of origin is subject to change

Compliance and Restrictions