Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Big Blue® 500 Pro Deluxe Series, 27,000W, Kubota, Diesel

  • Item # 408N04
  • Mfr. Model # 907736001
Engine Driven Welder, Big Blue® 500 Pro Deluxe Series, 27,000W, Kubota, Diesel
Qty
  • Web Price
    $27,252.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 408N04
Mfr. Model # 907736001
UNSPSC #23171508
Shipping Weight 1800.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Big Blue(R) 500 Pro Deluxe
Start Type Electric
Rated Output CC/DC 400A @ 36V, 100% / 450A @ 38V, 60% / 500A @ 38V, 40%
Amperage Range 20 to 500
Continuous Auxiliary Power 20,000W
Peak Auxiliary Power 27,000W
Phase 3
Engine Brand Kubota
Fuel Type Diesel
HP 48.9
Height 46"
Depth 69-1/2"
Width 28-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions