Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Big Blue® 500 Pro Series, 27,000W, Kubota, Diesel

  • Item # 408N03
  • Mfr. Model # 907736
Engine Driven Welder, Big Blue® 500 Pro Series, 27,000W, Kubota, Diesel
Qty
  • Web Price
    $26,401.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Big Blue® 500 Pro Engine-Driven Welder/Generator is a clean, quiet multiprocess machine that is built to handle the most-demanding jobs. It features electric start with continuous power for use in generator, plasma cutter, or inverter welder applications. Adaptive Hot Start™ feature helps you easily get stick electrodes started without creating an inclusion. ArcReach® technology uses existing weld cables to put amperage and voltage control right at the operator's fingertips, not back at the power source.
Show More Close
 

Technical Specifications

Item # 408N03
Mfr. Model # 907736
UNSPSC #23171508
Catalog Page 2419
Shipping Weight 1800.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Big Blue(R) 500 Pro
Start Type Electric
Rated Output CC/DC 400A @ 36V, 100% / 450A @ 38V, 60% / 500A @ 38V, 40%
Amperage Range 20 to 500
Continuous Auxiliary Power 20,000W
Peak Auxiliary Power 27,000W
Phase 3
Engine Brand Kubota
Fuel Type Diesel
HP 48.9
Height 46"
Depth 69-1/2"
Width 28-1/2"
Includes ArcReach Remote Control Technology
* This product's country of origin is subject to change

Compliance and Restrictions