Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Big Blue® 400 Pro Series, 12,000W, Kubota, Diesel

  • Item # 408M97
  • Mfr. Model # 907732
Engine Driven Welder, Big Blue® 400 Pro Series, 12,000W, Kubota, Diesel
Qty
  • Web Price
    $14,154.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Big Blue® 400 Pro Engine-Driven Welder/Generator is a clean, quiet multiprocess machine that is built to handle the most-demanding jobs. It features electric start with continuous power for use in generator, plasma cutter, or inverter welder applications. Adaptive Hot Start™ feature helps you easily get stick electrodes started without creating an inclusion.
Show More Close
 

Technical Specifications

Item # 408M97
Mfr. Model # 907732
UNSPSC #23171514
Catalog Page 2419
Shipping Weight 1000.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Big Blue(R) 400 Pro
Start Type Electric
Rated Output CC/DC 300A @ 32V, 100% / 325A @ 28V, 100%
Amperage Range 20 to 400
Continuous Auxiliary Power 10,000W
Peak Auxiliary Power 12,000W
Phase 3
Engine Brand Kubota
Fuel Type Diesel
HP 20.2
Height 32"
Depth 56"
Width 26-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions