Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Trailblazer® 325 Series, 12,000W, Kohler, LP

  • Item # 404J58
  • Mfr. Model # 907727
Engine Driven Welder, Trailblazer® 325 Series, 12,000W, Kohler, LP
Qty
  • Web Price
    $7,507.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Trailblazer® 325 Multiprocess Engine-Driven Welder/Generator features electric start with continuous power for generator, plasma cutter, or inverter welder applications. It delivers a smooth, stable arc and superior performance. Auto-Speed™ feature helps provide superior runtimes and increased fuel efficiency.
Show More Close
 

Technical Specifications

Item # 404J58
Mfr. Model # 907727
UNSPSC #23171508
Catalog Page 2419
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Trailblazer(R) 325
Start Type Electric
Rated Output CC/DC 325A @ 28V, 100%
Amperage Range 10 to 325
Continuous Auxiliary Power 10,500W
Peak Auxiliary Power 12,000W
Phase 1
Engine Brand Kohler
Fuel Type LP
HP 25
Height 28"
Depth 40-1/2"
Width 20"
Includes Electronic Fuel Injection, GFCI Receptacles
* This product's country of origin is subject to change

Compliance and Restrictions