This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Engine Driven Welders
  • MILLER ELECTRIC 

    Engine Driven Welder, Bobcat Series, 5500W, Kohler, Gas

  • Item # 400H11
  • Mfr. Model # 907706
Engine Driven Welder, Bobcat   Series, 5500W, Kohler, Gas

See alternate products available online.

Technical Specifications

Item # 400H11
Mfr. Model # 907706
UNSPSC #23171508
Shipping Weight 568.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Bobcat(TM)
Start Type Electric
Rated Output CC/DC 210A @ 25V, 100% Duty Cycle
Amperage Range 50 to 210
Continuous Auxiliary Power 5000W
Peak Auxiliary Power 5500W
Phase 1
Engine Brand Kohler
Fuel Type Gas
HP 23
Height 24"
Depth 20-1/4"
Width 47"
Includes Generator, Battery Charger, Welder
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In