Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Bobcat 250 EFI Series, 12,000W, Kohler, Gas

  • Item # 16A177
  • Mfr. Model # 907502
Engine Driven Welder, Bobcat 250 EFI Series, 12,000W, Kohler, Gas Engine Driven Welder,Bobcat 250 EFI Engine Driven Welder,Bobcat 250 EFI
Qty
  • Web Price
    $6,020.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Electric start with continuous power for generator, plasma cutter, or inverter welder applications. Features larger stabilizer for less spatter and smoother arc and more precise amperage settings with wider range for optimal Stick/Flux-Core welding. Also, capable of carbon arc gouging. Great for Stick/Flux-Cored welding.
Show More Close
 

Technical Specifications

Item # 16A177
Mfr. Model # 907502
UNSPSC #23171514
Catalog Page 2421
Shipping Weight 515.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Bobcat 250 EFI
Start Type Electric
Rated Output CC/AC 250A @ 25V, 60%
Rated Output CC/DC 250A @ 25V, 100%
Amperage Range 40 to 275
Continuous Auxiliary Power 10,500W
Peak Auxiliary Power 12,000W
Phase 1
Engine Brand Kohler
Fuel Type Gas
HP 23
Height 28"
Depth 45-1/2"
Width 20"
Includes Stabilizer also capable of Carbon Arc Gouging, and EFI
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.