Check Availability
  • MILLER ELECTRIC 

    Engine Driven Welder, Bobcat 225 Series, 11,000W, Kohler, Gas

  • Item # 16A173
  • Mfr. Model # 907498001
Engine Driven Welder, Bobcat 225 Series, 11,000W, Kohler, Gas Engine Driven Welder,Bobcat 225
Qty
  • Web Price
    $4,573.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Electric start with continuous power for generator, plasma cutter, or inverter welder applications. A multiprocess machine primary used for Stick welding.
Show More Close
 

Technical Specifications

Item # 16A173
Mfr. Model # 907498001
UNSPSC #23171514
Catalog Page 2419
Shipping Weight 497.0 lbs
Country of Origin USA *
Item Engine Driven Welder
Series Bobcat 225
Start Type Electric
Rated Output CC/AC 150A @ 25V @ 100%
Rated Output CC/DC 225A @ 25V, 100%
Amperage Range 50 to 225
Continuous Auxiliary Power 9500W
Peak Auxiliary Power 11,000W
Phase 1
Engine Brand Kohler
Fuel Type Gas
HP 23
Height 33"
Depth 45-1/2"
Width 20"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.