Check Availability
  • MILLER ELECTRIC 

    Cutting Torch, Any Fuel Gas, Cuts Up To 24", 90° Head Angle, 72" Length

  • Item # 38N742
  • Mfr. Model # SC969
Cutting Torch, Any Fuel Gas, Cuts Up To 24", 90° Head Angle, 72" Length
Qty
  • Web Price
    $1,036.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Miller® Gas Axe™ Straight Cutting Torch provides outstanding performance with propane or natural gas, but can work well with all gases including propane/propylene-based fuels, natural gas and acetylene. In-tip mixing helps improve operating efficiency and flashback resistance. Use in oxy-fuel cutting, welding, and heating processes.
Show More Close
 

Technical Specifications

Item # 38N742
Mfr. Model # SC969
UNSPSC #23171517
Catalog Page 2431
Shipping Weight 11.25 lbs
Country of Origin USA *
Item Cutting Torch
Gas Service Any Fuel Gas
Series SC Heavy Duty
Head Angle 90 Degrees
Cuts Up To 24"
Tip Series SC Series
Length 72"
* This product's country of origin is subject to change

Compliance and Restrictions