Check Availability
  • MILLER ELECTRIC 

    Coolant, 1 gal, Can

  • Item # 4UV46
  • Mfr. Model # 043810
  • (1)
Coolant, 1 gal, Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UV46
Mfr. Model # 043810
UNSPSC #25174004
Catalog Page 2417
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Coolant
Type Low Conductivity
Characteristics THE MIXTURE IS 50% DEIONIZED WATER AND 50% ETHYLENE GLYCOL WITH A SMALL AMOUNT OF ALGAECIDE.
Application Water Coolant Systems
* This product's country of origin is subject to change