Check Availability
  • MILLER ELECTRIC 

    Contact Tip,Value Tip,0.045,PK25

  • Item # 5XRW3
  • Mfr. Model # 054201
Contact Tip,Value Tip,0.045,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This contact tip is designed for use with the Roughneck® MIG welding gun, which features an aluminum-jacketed gooseneck, and is 360° wrench rotatable.
Show More Close
 

Technical Specifications

Item # 5XRW3
Mfr. Model # 054201
UNSPSC #23171535
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Welding Contact Tip
Wire Size (In.) 0.045
Series Roughneck
Material Copper
For MIG Guns Miller(R) Roughneck
Bore (mm) 1.2
Style Contact
Type Value Multi-Turn Tip
For Use With ROUGHNECK Guns
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms