Check Availability
  • MILLER ELECTRIC 

    Contact Tip,FasTip,0.035,PK10

  • Item # 5XRV3
  • Mfr. Model # 223016
Contact Tip,FasTip,0.035,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This contact tip is designed for use with the Roughneck® MIG welding gun, which features an aluminum-jacketed gooseneck, and is 360° wrench rotatable.
Show More Close
 

Technical Specifications

Item # 5XRV3
Mfr. Model # 223016
UNSPSC #23171535
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Welding Contact Tip
Wire Size (In.) 0.035
Series Roughneck
Material Copper
For MIG Guns Miller(R) Roughneck
Style Contact
Type FasTip
For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms