Check Availability
  • MILLER ELECTRIC 

    Contact Tip, FasTip, 0.052-3/64, PK25

  • Item # 5XRV1
  • Mfr. Model # 206189
Contact Tip, FasTip, 0.052-3/64, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This contact tip is designed for use with the Roughneck® MIG welding gun, which features an aluminum-jacketed gooseneck, and is 360° wrench rotatable.
Show More Close
 

Technical Specifications

Item # 5XRV1
Mfr. Model # 206189
UNSPSC #23171535
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Welding Contact Tip
Wire Size (In.) 0.052
Series Roughneck
Material Copper
For MIG Guns Miller(R) Roughneck
Bore (mm) 1.3
Style Contact
Type Heavy Duty FasTip
For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In