Check Availability
Contact Tip,0.030,PK5
  • MILLER ELECTRIC 

    Contact Tip,0.030,PK5

  • Item # 5XRU5
  • Mfr. Model # 186419
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5XRU5
Mfr. Model # 186419
UNSPSC #23171535
Catalog Page 2411
Shipping Weight 0.08 lbs
Country of Origin China *
Item Welding Contact Tip
Wire Size (In.) 0.030
Series Spoolgun
Material Copper
For MIG Guns Miller(R) Spoolmate 100,185,200,3035
Bore (mm) 0.8
Style Contact
Type Spool Gun
For Use With Spoolmate 100,185,200 and 3035 Series

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms