Check Availability
  • MILLER ELECTRIC 

    Contact Tip,Pk10

  • Item # 1Z387
  • Mfr. Model # 000068
Contact Tip,Pk10 Contact Tip,Pk10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This contact tip is designed for use with the M-Series 360° rotatable gooseneck MIG welding gun.
Show More Close
 

Technical Specifications

Item # 1Z387
Mfr. Model # 000068
UNSPSC #23171535
Catalog Page 2411
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Welding Contact Tip
Wire Size (In.) 0.035
Series M-Series
Material Copper
For MIG Guns Miller(R) M10, M15, M25, M100 and M150
Style Contact
Type Contact Tip
For Use With M-10, M-15, M-100, M-150 and M-25 Welding Gun
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms