Check Availability
  • MILLER ELECTRIC 

    Collet Body,Copper,,0.040-1/8 In,PK2

  • Item # 6UGR6
  • Mfr. Model # 17CB20
Collet Body,Copper,,0.040-1/8 In,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGR6
Mfr. Model # 17CB20
UNSPSC #27112808
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Collet Body
Diameter Stubby, 0.040-1/8" (1.0-3.2mm)
Material Copper
For Use With 17, 17V, 18, 18V, 26, 26V
Application Stubby, 0.040-1/8" (1.0-3.2mm)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms