Check Availability
  • MILLER ELECTRIC 

    Collet Body, Copper, 0.040 In, PK5

  • Item # 6UGR3
  • Mfr. Model # 13N26
Collet Body, Copper, 0.040 In, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This collet body features copper construction.
Show More Close
 

Technical Specifications

Item # 6UGR3
Mfr. Model # 13N26
UNSPSC #27112808
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Collet Body
Diameter 0.040" (1.0mm)
Material Copper
For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto, W-280, W-375
Application 0.040" (1.0mm)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms