Check Availability
Collet Body, Copper, 0.040 In, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This collet body features copper construction.
Show More Close
 

Technical Specifications

Item # 6UGL2
Mfr. Model # 10N30
UNSPSC #27112808
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Collet Body
Diameter 0.040" (1.0mm)
Material Copper
For Use With A-150 Series, A-200 Series, W-350 Series, W-410
Application 0.040" (1.0mm)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In