Check Availability
  • MILLER ELECTRIC 

    Collet, Copper, 0.040 In (1.0mm), PK5

  • Item # 6UGK9
  • Mfr. Model # 10N22
Collet, Copper, 0.040 In (1.0mm), PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This collet features copper construction.
Show More Close
 

Technical Specifications

Item # 6UGK9
Mfr. Model # 10N22
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Collet
Diameter 0.040" (1.0mm)
Material Copper
For Use With A-150 Series, A-200 Series, W-350 Series, W-410
Application 0.040" (1.0mm)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms