Check Availability
  • MILLER ELECTRIC 

    Breathing Tube Cover, 6" x 4" x 1" Size

  • Item # 453F40
  • Mfr. Model # 265312
Breathing Tube Cover, 6" x 4" x 1" Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453F40
Mfr. Model # 265312
UNSPSC #0
Shipping Weight 0.09 lbs
Country of Origin South Korea *
Item Breathing Tube Cover
For Use With Mfr. No. 264573
Material Flame Resistant
Size 6" x 4" x 1"
Standards NOISH
* This product's country of origin is subject to change

Compliance and Restrictions