Check Availability
  • MILLER ELECTRIC 

    Breathing Tube Assembly, Plastic

  • Item # 453F38
  • Mfr. Model # 261704
Breathing Tube Assembly, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453F38
Mfr. Model # 261704
UNSPSC #46182007
Shipping Weight 0.49 lbs
Country of Origin South Korea *
Item Breathing Tube Assembly
For Use With Mfr. No. 264573
Material Plastic
Size 11" x 8" x 1-1/2"
Standards NOISH
* This product's country of origin is subject to change

Compliance and Restrictions