Check Availability
  • MILLER ELECTRIC 

    Belt, 12" x 10" x 2" Size, Nylon

  • Item # 453F27
  • Mfr. Model # 235679
Belt, 12" x 10" x 2" Size, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453F27
Mfr. Model # 235679
UNSPSC #0
Shipping Weight 0.69 lbs
Country of Origin South Korea *
Item Belt
For Use With Mfr. No. 264573
Material Nylon
Size 12" x 10" x 2"
Standards NOISH
* This product's country of origin is subject to change

Compliance and Restrictions