This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MILLER ELECTRIC 

    59 lb. MIG Transportation Case; For Mfr. No. 951689

  • Item # 53DY94
  • Mfr. Model # 301396
59 lb. MIG Transportation Case; For Mfr. No. 951689

Product Details

Initial system installation, setup, and training required. Please contact your Grainger representative.
Show More Close
 

Technical Specifications

Item # 53DY94
Mfr. Model # 301396
UNSPSC #53121705
Shipping Weight 59.0 lbs
Country of Origin Spain *
Item Transportation Case
Welding Processes DC TIG, Flux Core, MIG, Stick
Operating Mode MIG
Weight 59 lb.
Overall Height 50"
Overall Width 12"
Overall Depth 28"
For Use With Mfr. No. 951689
Application Welding, Training
Features Easy Handle Reach
Includes (2) Storage Boxes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms