Check Availability
  • MILLER ELECTRIC 

    3-1/4" x 13" x 6" Air Cooled Spot Welder; Includes 0 to 5 Second Weld Timer and Power On/Off Switch,

  • Item # 1Z791
  • Mfr. Model # 901345
3-1/4" x 13" x 6" Air Cooled Spot Welder; Includes 0 to 5 Second Weld Timer and Power On/Off Switch,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This air-cooled portable welder is designed for lower amperage welding of mild, galvanized, or stainless materials. It includes a 10-ft. input power cord and 10-ft. interconnecting cord. Tongs and tips are not included. Order separately.
Show More Close
 

Technical Specifications

Item # 1Z791
Mfr. Model # 901345
UNSPSC #23171508
Catalog Page 2414
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Air Cooled Spot Welder
Series MSW
Input 50/60 Hz 110VAC
Amps AC 30
Work Capacity Mild Steel 1/8"
Output Amps @50% Duty Cycle 1.5kVA
Rated Output 6 In. (152mm) 5550A
Rated Output 12 In. (305mm ) 4500A
Rated Output 18 In. (457mm) 3600A
Max. Open Circuit Voltage 1.6
Overall Height 6"
Overall Width 3-1/4"
Overall Depth 13"
Application For Lower Amperage Welding of Mild, Galvanized or Stainless Materials
Includes 0 to 5 Second Weld Timer and Power On/Off Switch, 10 ft. Power Cord and 10 ft. Interconnecting Cord
* This product's country of origin is subject to change

Compliance and Restrictions