Check Availability
  • MILLER ELECTRIC 

    17 lb. MIG Welding Training System Controller; For Mfr. No. 951689

  • Item # 53DY93
  • Mfr. Model # 301395
17 lb. MIG Welding Training System Controller; For Mfr. No. 951689
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Initial system installation, setup, and training required. Please contact your Grainger representative.

Use the Training System Controller with Miller LiveArcâ„¢ Welding Performance Management System No. 53DY91.
Show More Close
 

Technical Specifications

Item # 53DY93
Mfr. Model # 301395
UNSPSC #60106108
Shipping Weight 17.5 lbs
Country of Origin Spain *
Item Welding Training System Controller
Welding Processes DC TIG, Flux Core, MIG, Stick
Input Voltage 115VAC
Phase 1
Hz 60
Operating Mode MIG
Tracked Technique Parameters Work Angle, Travel Angle, Travel Speed, Contact Tip to Work Distance, Aim
Weight 17 lb.
Overall Height 77-1/2"
Overall Width 9-1/2"
Overall Depth 17-1/4"
For Use With Mfr. No. 951689
Application Welding, Training
Features Powerful Industrial Computer
Includes Teacher Software
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In