Check Availability
  • MILLER ELECTRIC 

    1.3 gal. Water Coolant System; For Mfr. No. 951466, 951469, 951468, 907514, 907550, 907551, 907537,

  • Item # 48VF59
  • Mfr. Model # 300972
1.3 gal. Water Coolant System; For Mfr. No. 951466, 951469, 951468, 907514, 907550, 907551, 907537, Water Coolant System,1/4 HP, 1.3 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VF59
Mfr. Model # 300972
UNSPSC #23171511
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Water Coolant System
Voltage 115
Tank Capacity 1.3 gal.
Input (Amps) 4.7
Motor HP 1/4
Features Closed Loop Design, Rustproof Coolant Reservoir, Standard Inlet and Outlet Torch Fittings, Compatible with Miller(R) Coolants
For Use With Mfr. No. 951466, 951469, 951468, 907514, 907550, 907551, 907537, 907552, 907553, 907538, 907539, 907537002, 907514001, 907538002, 907539001
Overall Height (In.) 11-1/4
Overall Width (In.) 10-3/8
Overall Length (In.) 24
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close