Check Availability
  • MILLENNIUM 

    Silent Turbine Vibrator, 75 lb.

  • Item # 30FW99
  • Mfr. Model # MLTSS-130HA
Silent Turbine Vibrator, 75 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vibrator makes no more noise than an electric motor. Maintenance-free, no lubrication required. Uses 30% less air than comparable pneumatic vibrators and outlasts ball and piston vibrators 3 to 1. Unit is prelubricated for maintenance-free operation in sanitary applications or where harsh chemicals are present, and is washdown safe. Threaded exhaust ports seal the system to help you maintain a clean environment.
Show More Close
 

Technical Specifications

Item # 30FW99
Mfr. Model # MLTSS-130HA
UNSPSC #20111606
Catalog Page 151
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Turbine
Force Rating 75 lb.
Duty Continuous
Bin Weight Capacity 750 lb.
Speed @ 60 psi 8600 VPM
Speed @ 80 psi 10,500 VPM
CFM @ 60 psi 4.5
CFM @ 80 PSI 5.5
dB @ 60 psi 68
dB @ 80 psi 68
Max. Pressure 80 max.
Inlet Port 1/8" NPT
Outlet Port 1/4" NPT
Muffler Optional
Mounting Channel Iron and Mounting Plate Recommended
Mounting Plate No
Housing Material Stainless Steel
Overall Length 3-1/2"
Overall Width 1-7/8"
Overall Height 2-9/16"
Application Chemical, Food, Beverage, and Pharmaceutical Industries
* This product's country of origin is subject to change

Compliance and Restrictions