Check Availability
  • MILLENNIUM 

    Silent Turbine Vibrator, 270 lb.

  • Item # 30FW95
  • Mfr. Model # MLT-190HT
Silent Turbine Vibrator, 270 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vibrator makes no more noise than an electric motor. Maintenance-free, no lubrication required. Uses 30% less air than comparable pneumatic vibrators and outlasts ball and piston vibrators 3 to 1.
Unit is prelubricated for maintenance-free operation in sanitary applications or where harsh chemicals are present. Threaded exhaust ports seal the system to help you maintain a clean environment.
Show More Close
 

Technical Specifications

Item # 30FW95
Mfr. Model # MLT-190HT
UNSPSC #20111606
Catalog Page 151
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Turbine
Force Rating 270 lb.
Duty Continuous
Bin Weight Capacity 2700 lb.
Speed @ 60 psi 5500 VPM
Speed @ 80 psi 7200 VPM
CFM @ 60 psi 7.5
CFM @ 80 PSI 8.5
dB @ 60 psi 71
dB @ 80 psi 71
Max. Pressure 80 max.
Max. Temp. 350 Degrees F
Inlet Port 1/4" NPT
Outlet Port 3/8" NPT
Muffler Optional
Mounting Channel Iron and Mounting Plate Recommended
Mounting Plate No
Housing Material Aluminum
Overall Length 4-1/2"
Overall Width 1-13/16"
Overall Height 3-3/16"
Application Chemical, Food, Beverage, and Pharmaceutical Industries
* This product's country of origin is subject to change

Compliance and Restrictions