Check Availability
  • MILLENNIUM 

    Silent Turbine Vibrator, 1300 lb.

  • Item # 30FW87
  • Mfr. Model # MHI-320
Silent Turbine Vibrator, 1300 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vibrator makes no more noise than an electric motor. Maintenance-free, no lubrication required. Uses 30% less air than comparable pneumatic vibrators and outlasts ball and piston vibrators 3 to 1. Unit is designed to produce high frequency and maximum forces.
Show More Close
 

Technical Specifications

Item # 30FW87
Mfr. Model # MHI-320
UNSPSC #20111606
Catalog Page 151
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Turbine
Force Rating 1300 lb.
Duty Continuous
Speed @ 60 psi 7200 VPM
Speed @ 80 psi 10,000 VPM
CFM @ 60 psi 9
CFM @ 80 PSI 10
dB @ 60 psi 70
dB @ 80 psi 70
Max. Pressure 80 max.
Max. Temp. 200 Degrees F
Inlet Port 3/8" NPT
Outlet Port 1/2" NPT
Muffler Optional
Mounting Channel Iron and Mounting Plate Recommended
Mounting Plate No
Housing Material Aluminum
Overall Length 6"
Overall Width 4"
Overall Height 4-1/4"
Application Chemical, Food, Beverage, and Pharmaceutical Industries
* This product's country of origin is subject to change

Compliance and Restrictions