Check Availability
  • MILLENNIUM 

    Silent Turbine Vibrator, 965 lb.

  • Item # 30FW86
  • Mfr. Model # MHI-250
Silent Turbine Vibrator, 965 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vibrator makes no more noise than an electric motor. Maintenance-free, no lubrication required. Uses 30% less air than comparable pneumatic vibrators and outlasts ball and piston vibrators 3 to 1. Unit is designed to produce high frequency and maximum forces.
Show More Close
 

Technical Specifications

Item # 30FW86
Mfr. Model # MHI-250
UNSPSC #20111606
Catalog Page 151
Shipping Weight 2.62 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Turbine
Force Rating 965 lb.
Duty Continuous
Speed @ 60 psi 7400 VPM
Speed @ 80 psi 10,200 VPM
CFM @ 60 psi 8
CFM @ 80 PSI 9
dB @ 60 psi 72
dB @ 80 psi 72
Max. Pressure 80 max.
Inlet Port 1/4" NPT
Outlet Port 3/8" NPT
Muffler Optional
Mounting Channel Iron and Mounting Plate Recommended
Mounting Plate No
Housing Material Aluminum
Overall Length 5"
Overall Width 3-1/2"
Overall Height 3-3/8"
Application Chemical, Food, Beverage, and Pharmaceutical Industries
* This product's country of origin is subject to change

Compliance and Restrictions