Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 90W, 5 gal. Pail

  • Item # 49CR66
  • Mfr. Model # MSF2013003
Synthetic, SAE Grade : 90W, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles FG Mil-Gear S ISO 150 is a food-safe synthetic gear oil that features advanced-technology anti-wear additives that provide outstanding protection against rust, wear, and corrosion, and help reduce maintenance costs and downtime in even the most-demanding operating conditions. The non-toxic, non-hazardous formula has excellent lubricity and very high film strength, and features excellent dispersant properties and water contamination resistance for long fluid life. Can be used on machines and equipment in and around food processing areas. Meets H1 requirements for incidental food contact.
Show More Close
 

Technical Specifications

Item # 49CR66
Mfr. Model # MSF2013003
UNSPSC #15121503
Shipping Weight 35.0 lbs
Country of Origin USA *
Series FGG
Item - Gear Oil Gear Oil
ISO Viscosity Grade 150
SAE Grade 90W
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Lubricant Additives No Additives
Min. Operating Temp. 15 Degrees F
Max. Operating Temp. 180 Degrees F
Flash Point 268 Degrees F
Pour Point -43 Degrees F
Container Style Pail
Color Yellow
Timken OK Load 40 lb.
Standards NSF 152879, H-1
Application Food Processing Areas, Gaskets or Seals of Tank Closures, As A Lubricant for Machine Parts and Equipment In Locations In Which There is A Potential Exposure of The Lubricated Part to Food, Gear Drives and Right Angle Gear Drives
AGMA Standard 4
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms