Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 140W, 16 oz. Bottle

  • Item # 49CP95
  • Mfr. Model # MSF1424007
Synthetic, SAE Grade : 140W, 16 oz. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Nimbus PG ISO 460 PAG-based gear oil protects parts against water contamination, wear, rust, and corrosion to help reduce maintenance costs and downtime. The non-toxic, non-hazardous formulation has excellent dispersant properties, excellent lubricity, and very high film strength, for outstanding carbon and varnish control and long fluid life.
Show More Close
 

Technical Specifications

Item # 49CP95
Mfr. Model # MSF1424007
UNSPSC #15121503
Shipping Weight 1.17 lbs
Country of Origin USA *
Series IG
Item - Gear Oil Gear Oil
ISO Viscosity Grade 460
SAE Grade 140W
Base Oil Synthetic
Container Size 16 oz.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 6 Degrees F
Max. Operating Temp. 200 Degrees F
Viscosity Index 212
Flash Point 455 Degrees F
Pour Point -23 Degrees F
Container Style Bottle
Color Amber
Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post
AGMA Standard 7
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms