Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 75W-90, 5 gal. Pail

  • Item # 49CP76
  • Mfr. Model # MSF2006603
Synthetic, SAE Grade : 75W-90, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Mil-Gear S 75W-90 is a fully synthetic, PAO-based gear oil, formulated with enhanced extreme-pressure (EP) additives. It provides excellent protection against wear, rust, and corrosion, for reduced downtime and maintenance costs, even in the most-demanding applications and environments. Recommended for heavy-load and high-temperature applications, such as heavy-duty differentials, car, truck, and heavy equipment transfer cases, as well as in conventional manual transmissions where a GL-5 oil is specified. Also an excellent choice for bearings, steering gears, and universal joints. The non-toxic/non-hazardous formula has excellent lubricity and dispersant properties to resist water contamination and provide outstanding carbon and varnish control.

Specifications:
• API Classifications GL-5 and MT-1
• Dana Corporation, Axle Division – Shaes 256 – Shaes 254
• Eaton Axle Division oPS-163 (E500 – 500,000 mile drain interval Roadranger Extended Warranty) – Shaes 256 oPS-037 (E250 – 250,000 mile drain interval Roadranger Extended Warranty) – Shaes 254 PS-109 (obsolete)
• General Electric D50E9C
• Harnischfeger (P&H) 474
• Mack Truck – GO-J Plus (75W90) GO-J (80W40)
• Meritor Automotive, Inc. O-76-E (petrol) O-76-n (syn) (75W90)
• MIL-PRF-2105E
• Navistar TMS 6816
• Industry standards for Demulsibility U.S. steel Specification 224 American Gear Manufacturers (AGMA) Standard 250.03
Show More Close
 

Technical Specifications

Item # 49CP76
Mfr. Model # MSF2006603
UNSPSC #15121503
Shipping Weight 35.0 lbs
Country of Origin USA *
Series GHD
Item - Gear Oil Gear Oil
SAE Grade 75W-90
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 0 Degrees F
Viscosity Index 142
Flash Point 510 Degrees F
Pour Point -40 Degrees F
Container Style Pail
Color Yellow
Timken OK Load 50 lb.
Standards API GL-5
Application For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
AGMA Standard Not AGMA Rated
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms