Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 80W-140, 55 gal. Drum

  • Item # 49CP75
  • Mfr. Model # MSF1418001
Synthetic, SAE Grade : 80W-140, 55 gal. Drum
Qty
  • Web Price
    $3,380.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Mil-Gear S 80W-140 is a fully synthetic, PAO-based gear oil, formulated with enhanced extreme-pressure (EP) additives. It provides excellent protection against wear, rust, and corrosion, for reduced downtime and maintenance costs, even in the most-demanding applications and environments. Recommended for heavy-load and high-temperature applications, such as heavy-duty differentials, car, truck, and heavy equipment transfer cases, as well as in conventional manual transmissions where a GL-5 oil is specified. Also an excellent choice for bearings, steering gears, and universal joints. The non-toxic/non-hazardous formula has excellent lubricity and dispersant properties to resist water contamination and provide outstanding carbon and varnish control.

Specifications:
• API Classifications GL-5 and MT-1
• Dana Corporation, Axle Division – Shaes 256 – Shaes 254
• Eaton Axle Division oPS-163 (E500 – 500,000 mile drain interval Roadranger Extended Warranty) – Shaes 256 oPS-037 (E250 – 250,000 mile drain interval Roadranger Extended Warranty) – Shaes 254 PS-109 (obsolete)
• General Electric D50E9C
• Harnischfeger (P&H) 474
• Mack Truck – GO-J Plus (80W140) GO-J (80W40)
• Meritor Automotive, Inc. O-76-E (petrol) O-76-n (syn) (80W140)
• MIL-PRF-2105E
• Navistar TMS 6816
• Industry standards for Demulsibility U.S. steel Specification 224 American Gear Manufacturers (AGMA) Standard 250.03
Show More Close
 

Technical Specifications

Item # 49CP75
Mfr. Model # MSF1418001
UNSPSC #15121503
Shipping Weight 400.0 lbs
Country of Origin USA *
Series GHD
Item - Gear Oil Gear Oil
SAE Grade 80W-140
Base Oil Synthetic
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 0 Degrees F
Viscosity Index 173
Flash Point 515 Degrees F
Pour Point -35 Degrees F
Container Style Drum
Color Yellow
Timken OK Load 40 lb.
Standards API GL-5
Application For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
AGMA Standard Not AGMA Rated
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms