Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 250W, 1 gal. Jug

  • Item # 49CP73
  • Mfr. Model # MSF1416005
Synthetic, SAE Grade : 250W, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Syn-Gear S HD ISO 1000 features enhanced extreme-pressure (EP) additives for outstanding lubricity and protection, and long fluid life in heavy-load, high-temperature, and other demanding applications and environments. Enhanced resistance against water contamination and high film strength provides extra protection against wear, rust, and corrosion, for reduced maintenance costs and downtime. The non-toxic, non-hazardous formulation has excellent carbon and varnish control, and dispersant properties.
Show More Close
 

Technical Specifications

Item # 49CP73
Mfr. Model # MSF1416005
UNSPSC #15121503
Shipping Weight 8.25 lbs
Country of Origin USA *
Series GHD
Item - Gear Oil Gear Oil
ISO Viscosity Grade 1000
SAE Grade 250W
Base Oil Synthetic
Container Size 1 gal.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 15 Degrees F
Max. Operating Temp. 180 Degrees F
Pour Point 0 Degrees F
Container Style Jug
Color Yellow
Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4
Application Heavy Duty Gear
AGMA Standard 8a
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms