Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 90W, 16 oz. Bottle

  • Item # 49CP63
  • Mfr. Model # MSF1413007
Synthetic, SAE Grade : 90W, 16 oz. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Syn-Gear S HD ISO ISO 320 gear oil is formulated with enhanced extreme-pressure (EP) additives to provide excellent protection against wear, rust, and corrosion. The non-toxic, non-hazardous formula helps reduce maintenance costs and downtime, even in heavy-load and high-temperature applications. Recommended for use in enclosed gearboxes, heavy-duty chains, bearings, blowers, and more. Features a very high film strength, outstanding carbon and varnish control properties, and excellent dispersant properties, for enhanced resistance to water contamination and improved fluid life.
Show More Close
 

Technical Specifications

Item # 49CP63
Mfr. Model # MSF1413007
UNSPSC #15121503
Shipping Weight 1.17 lbs
Country of Origin USA *
Series IG
Item - Gear Oil Gear Oil
ISO Viscosity Grade 320
SAE Grade 90W
Base Oil Synthetic
Container Size 16 oz.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 15 Degrees F
Max. Operating Temp. 180 Degrees F
Viscosity Index 127
Flash Point 527 Degrees F
Pour Point -20 Degrees F
Container Style Bottle
Color Yellow
Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39
Application Heavy Duty Gear
AGMA Standard 6
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms