Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 90W, 1 gal. Jug

  • Item # 49CP41
  • Mfr. Model # MSF1405005
Synthetic, SAE Grade : 90W, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Mil-Gear S ISO 150 is full synthetic gear oil that provides outstanding protection against wear, rust, and corrosion—for reduced maintenance costs and downtime in even the most demanding applications. An excellent choice for enclosed gearboxes, heavy-duty chains, bearings, blowers, and more. The non-toxic, non-hazardous formula offers enhanced resistance against water contamination for outstanding fluid life, excellent lubricity, and very high film strength.
Show More Close
 

Technical Specifications

Item # 49CP41
Mfr. Model # MSF1405005
UNSPSC #15121503
Shipping Weight 8.25 lbs
Country of Origin USA *
Series IG
Item - Gear Oil Gear Oil
ISO Viscosity Grade 150
SAE Grade 90W
Base Oil Synthetic
Container Size 1 gal.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 195 Degrees F
Viscosity Index 114
Flash Point 268 Degrees F
Pour Point -43 Degrees F
Container Style Jug
Color Yellow
Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39
Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post
AGMA Standard 4
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms