Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 90W, 16 oz. Bottle

  • Item # 49CP33
  • Mfr. Model # MSF1406007
Synthetic, SAE Grade : 90W, 16 oz. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Mil-Gear S ISO 220 is a full synthetic gear oil that provides outstanding protection against wear, rust, and corrosion, and has excellent lubricity and long fluid life, to help reduce maintenance costs and downtime in even the most-demanding applications. The non-toxic, non-hazardous formulation has a very high film strength and provides enhanced resistance against water contamination.
Show More Close
 

Technical Specifications

Item # 49CP33
Mfr. Model # MSF1406007
UNSPSC #15121503
Shipping Weight 1.17 lbs
Country of Origin USA *
Series IG
Item - Gear Oil Gear Oil
ISO Viscosity Grade 220
SAE Grade 90W
Base Oil Synthetic
Container Size 16 oz.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 6 Degrees F
Max. Operating Temp. 195 Degrees F
Viscosity Index 113
Flash Point 271 Degrees F
Pour Point -43 Degrees F
Container Style Bottle
Color Yellow
Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4
Application For Gear, Bearing and Circulating Systems
AGMA Standard 5
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms