Check Availability
  • MILES LUBRICANTS 

    Synthetic, SAE Grade : 140W, 55 gal. Drum

  • Item # 49CP18
  • Mfr. Model # MSF1409001
Synthetic, SAE Grade : 140W, 55 gal. Drum
Qty
  • Web Price
    $3,920.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Mil-Gear S ISO 680 is a full synthetic gear oil that provides outstanding protection against wear, rust, and corrosion, and has excellent lubricity and long fluid life, to help reduce maintenance costs and downtime in even the most-demanding applications. The non-toxic, non-hazardous formulation has a very high film strength and provides enhanced resistance against water contamination.
Show More Close
 

Technical Specifications

Item # 49CP18
Mfr. Model # MSF1409001
UNSPSC #15121503
Shipping Weight 400.0 lbs
Country of Origin USA *
Series IG
Item - Gear Oil Gear Oil
ISO Viscosity Grade 680
SAE Grade 140W
Base Oil Synthetic
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. 15 Degrees F
Max. Operating Temp. 195 Degrees F
Viscosity Index 116
Flash Point 523 Degrees F
Pour Point -18 Degrees F
Container Style Drum
Color Yellow
Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4
Application For Gear, Bearing and Circulating Systems
AGMA Standard 8
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms