Check Availability
  • MILES LUBRICANTS 

    Synthetic, 5 gal. Pail

  • Item # 49CM21
  • Mfr. Model # MSF1302003
Synthetic, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Hisyn Turbo ISO 46 is formulated to provide excellent oxidation resistance, unsurpassed thermal stability, and excellent carbon and varnish control, for very long life and improved energy savings in all types of gas turbines—even in severe operating environments. It meets all stationary turbine manufacturers specifications and is recommended for all applications, even those where bearing temperatures are well in excess of 500°F. Provides excellent resistance against water contamination and has very long fluid life.
Show More Close
 

Technical Specifications

Item # 49CM21
Mfr. Model # MSF1302003
UNSPSC #12181601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 46
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Min. Operating Temp. -15 Degrees F
Max. Operating Temp. 215 Degrees F
Viscosity Index 111
Flash Point 440 Degrees F
Container Style Pail
Color Yellow
Application Hydraulic, Turbine and Circulation Systems
AGMA Standard 1
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms